Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Sloan Sloan 152-1.28 2-10 3/4 Dfb Ess Tmo Swb Rough Brass, Sensor, Water Closet 3771625

Sloan 152-1.28 2-10 3/4 Dfb Ess Tmo Swb Rough Brass, Sensor, Water Closet (Discontinued)

  • Mfr # 3771625
  • Zoro # G1361493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3771625
Zoro #
G1361493
UPC #
671254396258
Country of Origin
United States

Details

Item
Sloan 152-1.28 2-10 3/4 Dfb Ess Tmo Swb
Fixture Type
Water Closet
Standards
UL
Valve Design
Diaphragm
Pressure Range
15 to 80 psi
Finish
Rough Brass
Flush Mode
Sensor
Fixture Connection
Rear
Rough-In
24 in
Spud Coupling
1.5 in
Mounting Position
Floor
Power Source
Hardwired
Sensor Range
22-42
Exposed/Concealed
Concealed

Description

Sloan 152-1.28 2-10 3/4 Dfb Ess Tmo Swb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.