Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal 100-1.6 U Flush Valve 1.6 gpf, Polished Chrome, Water Closet

  • Mfr # 3910055

  • Zoro # G0192079


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6
Finish
Polished Chrome
Fixture Type
Water Closet
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910055
Zoro #
G0192079
UPC #
671254263437
Country of Origin
United States

Details

Item
Royal 100-1.6 U Flush Valve
Gallons per Flush
1.6
Finish
Polished Chrome
Fixture Type
Water Closet
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Valve Design
Diaphragm

Description

Royal 100-1.6 U Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.