Royal 110 C H Flush Valve 3.5 gpf, Polished Chrome, Water Closet

  • Mfr # 3910060

  • Zoro # G0192121


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
3.5
Valve Design
Diaphragm
Finish
Polished Chrome
Fixture Type
Water Closet
Standards
ADA Compliant, UPC Certified, BAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910060
Zoro #
G0192121
UPC #
671254061354
Country of Origin
United States

Details

Gallons per Flush
3.5
Item
Royal 110 C H Flush Valve
Valve Design
Diaphragm
Finish
Polished Chrome
Fixture Type
Water Closet
Standards
ADA Compliant, UPC Certified, BAA Compliant

Description

Royal 110 C H Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.