Royal 110 Es Yc Rm 14266 Flush Valve 3.5 gpf, Polished Chrome, Water Closet

  • Mfr # 3910075

  • Zoro # G0192569


product price:  $707.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
3.5
Fixture Connection
Top Spud
Valve Design
Diaphragm
Standards
UL Certified, ADA Compliant, UPC Certified, BAA Compliant
Finish
Polished Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910075
Zoro #
G0192569
UPC #
-
Country of Origin
United States

Details

Gallons per Flush
3.5
Item
Royal 110 Es Yc Rm 14266 Flush Valve
Fixture Connection
Top Spud
Valve Design
Diaphragm
Standards
UL Certified, ADA Compliant, UPC Certified, BAA Compliant
Finish
Polished Chrome
Fixture Type
Water Closet

Description

Royal 110 Es Yc Rm 14266 Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.