
Royal 110 G B Flush Valve 3.5 gpf, Polished Chrome, Water Closet
Mfr # 3910163
Zoro # G0192620
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
3.5
Finish
Polished Chrome
Standards
ADA Compliant, UPC Certified, BAA Compliant
Valve Design
Diaphragm
Fixture Type
Water Closet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3910163
Zoro #
G0192620
UPC #
671254072862
Country of Origin
United States
Details
Gallons per Flush
3.5
Item
Royal 110 G B Flush Valve
Finish
Polished Chrome
Standards
ADA Compliant, UPC Certified, BAA Compliant
Valve Design
Diaphragm
Fixture Type
Water Closet
Description
Royal 110 G B Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.