Royal 110 L3 Yo Flush Valve 3.5 gpf, Polished Chrome, Water Closet

  • Mfr # 3010180

  • Zoro # G0193984


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
3.5
Standards
UPC Certified, BAA Compliant
Rough-In
11-1/2"
Valve Design
Diaphragm
Spud Coupling
1-1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010180
Zoro #
G0193984
UPC #
671254206809
Country of Origin
United States

Details

Item
Royal 110 L3 Yo Flush Valve
Gallons per Flush
3.5
Standards
UPC Certified, BAA Compliant
Rough-In
11-1/2"
Valve Design
Diaphragm
Spud Coupling
1-1/2"
Finish
Polished Chrome
Fixture Connection
Top Spud
Fixture Type
Water Closet

Description

Royal 110 L3 Yo Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.