
Royal 110 Tp Flush Valve 3.5 gpf, Polished Chrome, Water Closet
Mfr # 3010144
Zoro # G0193941
product price: $324.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
3.5
Fixture Type
Water Closet
Rough-In
11-1/2"
Spud Coupling
1-1/2"
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010144
Zoro #
G0193941
UPC #
671254018457
Country of Origin
United States
Details
Item
Royal 110 Tp Flush Valve
Gallons per Flush
3.5
Fixture Type
Water Closet
Rough-In
11-1/2"
Spud Coupling
1-1/2"
Valve Design
Diaphragm
Finish
Polished Chrome
Standards
ADA Compliant, UPC Certified, BAA Compliant
Fixture Connection
Top Spud
Description
Royal 110 Tp Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.