Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal 111-1.28 Sfsm Hw Polished Chrome, Sensor, Urinal

  • Mfr # 3910288

  • Zoro # G1210765


product price: $502.19
/ea
Free Shipping & Returns

Key Features

Fixture Type
Urinal
Spud Coupling
1.5 in
Finish
Polished Chrome
Flush Mode
Sensor
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3910288
Zoro #
G1210765
UPC #
671254417977
Country of Origin
United States

Details

Item
Royal 111-1.28 Sfsm Hw
Fixture Type
Urinal
Spud Coupling
1.5 in
Finish
Polished Chrome
Flush Mode
Sensor
Valve Design
Diaphragm
Pressure Range
15 to 80 psi
Standards
cUPC certified, LEED, UL
Rough-In
11.5 in
Includes
Adjustable Tailpiece
Fixture Connection
Top
Exposed/Concealed
Exposed
Power Source
Hardwired
Mounting Position
Floor

Description

Royal 111-1.28 Sfsm Hw

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.