
Royal 111 L/ Logo Flush Valve 1.6 gpf, Polished Chrome, Water Closet
Mfr # 3910596
Zoro # G0192401
product price: $249.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.6
Fixture Type
Water Closet
Fixture Connection
Top Spud
Valve Design
Diaphragm
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3910596
Zoro #
G0192401
UPC #
671254064256
Country of Origin
United States
Details
Gallons per Flush
1.6
Item
Royal 111 L/ Logo Flush Valve
Fixture Type
Water Closet
Fixture Connection
Top Spud
Valve Design
Diaphragm
Finish
Polished Chrome
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Description
Royal 111 L/ Logo Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.