Royal 111 O W/F189 1 1/2 In Ofst 1.6 gpf, Polished Chrome, Water Closet

  • Mfr # 3910040

  • Zoro # G0192891


product price:  $288.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6
Finish
Polished Chrome
Fixture Connection
Top Spud
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type
Water Closet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3910040
Zoro #
G0192891
UPC #
671254221031
Country of Origin
United States

Details

Gallons per Flush
1.6
Item
Royal 111 O W/F189 1 1/2 In Ofst
Finish
Polished Chrome
Fixture Connection
Top Spud
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type
Water Closet
Valve Design
Diaphragm

Description

Royal 111 O W/F189 1 1/2 In Ofst

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.