Royal 111 Smo M Tp Flush Valve 1.6 gpf, Polished Chrome, Water Closet

  • Mfr # 3010060

  • Zoro # G0193345


product price: $638.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6
Fixture Connection
Top Spud
Standards
ADA Compliant, BAA Compliant
Finish
Polished Chrome
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010060
Zoro #
G0193345
UPC #
671254310735
Country of Origin
United States

Details

Item
Royal 111 Smo M Tp Flush Valve
Gallons per Flush
1.6
Fixture Connection
Top Spud
Standards
ADA Compliant, BAA Compliant
Finish
Polished Chrome
Valve Design
Diaphragm
Fixture Type
Water Closet

Description

Royal 111 Smo M Tp Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.