
Royal 111 W / F188 1 In Ofst Flush Valve
Mfr # 3910039
Zoro # G0193862
product price: $288.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
1.6
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3910039
Zoro #
G0193862
UPC #
671254221024
Country of Origin
United States
Details
Item
Royal 111 W / F188 1 In Ofst Flush Valve
Gallons per Flush
1.6
Valve Design
Diaphragm
Description
Royal 111 W / F188 1 In Ofst Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.