Zoro Homepage

Royal 111 Ya Flush Valve 1.6 gpf, Polished Chrome, Water Closet

  • Mfr # 3010006

  • Zoro # G0200835


product price: $268.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6
Finish
Polished Chrome
Fixture Connection
Top Spud
Valve Design
Diaphragm
Standards
ADA Compliant, cUPC Certified, BAA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010006
Zoro #
G0200835
UPC #
671254058521
Country of Origin
United States

Details

Gallons per Flush
1.6
Item
Royal 111 Ya Flush Valve
Finish
Polished Chrome
Fixture Connection
Top Spud
Valve Design
Diaphragm
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Fixture Type
Water Closet

Description

Royal 111 Ya Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.