Shop SLOAN

ROYAL 113-1.6 ES-S Electronic Flushometer Valve

  • Mfr # 3450249

  • Zoro # G205990011


product price:  $1,580.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
3450249
Zoro #
G205990011
UPC #
671254138223
Country of Origin
United States

Description

Sloan royal 113-1.6 es-s low consumption (1.6 gpf) exposed water closet flushometer,for floor mounted or wall hung 1-1/2" top spud bowls. high back pressure vacuum breaker flush connection with one-piece bottom hex coupling nut sweat solder adapter with cover tube and cast set screw wall flange 1" i.p.s. Screwdriver bak-chek angle stop spud coupling and flange for 1-1/2" top spud adjustable tailpiece high copper,low zinc brass castings for dezincification resistance bumper on angle stop for open front seat without cover ada compliant metal oscillating non-hold-open handle with triple seal handle packing 100% of the energy used in manufacturing is offset with renewable energy sources - wind energy flush accuracy controlled by cid technology water conserving 1.6gpf non-hold-open handle,fixed metering bypass and no external volume adjustment to ensure water conservation diaphragm,handle packing,stop seat and vacuum breaker to be molded from permex rubber compound for chloramine resistance free spinning vandal resistant stop cap permex synthetic rubber diaphragm with dual filtered fixed bypass

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.