
Royal 116 H Flush Valve 3.5 gpf, Polished Chrome, Water Closet
Mfr # 3010428
Zoro # G0197581
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
3.5
Valve Design
Diaphragm
Spud Coupling
1-1/2"
Standards
UPC Certified, BAA Compliant
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010428
Zoro #
G0197581
UPC #
671254019409
Country of Origin
United States
Details
Gallons per Flush
3.5
Item
Royal 116 H Flush Valve
Valve Design
Diaphragm
Spud Coupling
1-1/2"
Standards
UPC Certified, BAA Compliant
Finish
Polished Chrome
Rough-In
27"
Fixture Connection
Top Spud
Fixture Type
Water Closet
Description
Royal 116 H Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.