Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal 117 H Sg Yj Flush Valve 6.5 gpf, Polished Chrome, Service Sink

  • Mfr # 3010521

  • Zoro # G0201063


product price: $334.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
6.5
Finish
Polished Chrome
Fixture Type
Service Sink
Fixture Connection
Top Spud
Rough-In
24"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010521
Zoro #
G0201063
UPC #
671254358324
Country of Origin
United States

Details

Gallons per Flush
6.5
Item
Royal 117 H Sg Yj Flush Valve
Finish
Polished Chrome
Fixture Type
Service Sink
Fixture Connection
Top Spud
Rough-In
24"
Valve Design
Diaphragm
Spud Coupling
1-1/2"
Standards
BAA Compliant

Description

Royal 117 H Sg Yj Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.