
Royal 117 O Yk 1 1/2 In Ofst Flush Valve 6.5 gpf, Polished Chrome, Service Sink
Mfr # 3010508
Zoro # G0200065
product price:Â $303.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
6.5
Spud Coupling
1-1/2"
Fixture Connection
Top Spud
Standards
ADA Compliant, BAA Compliant
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3010508
Zoro #
G0200065
UPC #
671254342156
Country of Origin
United States
Details
Gallons per Flush
6.5
Item
Royal 117 O Yk 1 1/2 In Ofst Flush Valve
Spud Coupling
1-1/2"
Fixture Connection
Top Spud
Standards
ADA Compliant, BAA Compliant
Valve Design
Diaphragm
Fixture Type
Service Sink
Finish
Polished Chrome
Rough-In
24"
Description
Royal 117 O Yk 1 1/2 In Ofst Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.