
Royal 117 Sg Yk Flush Valve 6.5 gpf, Polished Chrome, Service Sink
Mfr # 3010513
Zoro # G0193232
product price: $309.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
6.5
Fixture Connection
Top Spud
Spud Coupling
1-1/2"
Valve Design
Diaphragm
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010513
Zoro #
G0193232
UPC #
671254351066
Country of Origin
United States
Details
Item
Royal 117 Sg Yk Flush Valve
Gallons per Flush
6.5
Fixture Connection
Top Spud
Spud Coupling
1-1/2"
Valve Design
Diaphragm
Finish
Polished Chrome
Fixture Type
Service Sink
Rough-In
24"
Standards
ADA Compliant, BAA Compliant
Description
Royal 117 Sg Yk Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.