Royal 117 W / V600Aa 36 In Flush Valve
Mfr # 3010502
Zoro # G0193214
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
6.5
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010502
Zoro #
G0193214
UPC #
671254344747
Country of Origin
United States
Details
Gallons per Flush
6.5
Item
Royal 117 W / V600Aa 36 In Flush Valve
Valve Design
Diaphragm
Description
Royal 117 W / V600Aa 36 In Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.