
Royal 117 Xyv Flush Valve 6.5 gpf, Polished Chrome, Service Sink
Mfr # 3010535
Zoro # G0193199
product price: $259.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
6.5
Fixture Connection
Top Spud
Valve Design
Diaphragm
Fixture Type
Service Sink
Finish
Polished Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010535
Zoro #
G0193199
UPC #
671254202399
Country of Origin
United States
Details
Item
Royal 117 Xyv Flush Valve
Gallons per Flush
6.5
Fixture Connection
Top Spud
Valve Design
Diaphragm
Fixture Type
Service Sink
Finish
Polished Chrome
Rough-In
24"
Spud Coupling
1-1/2"
Standards
ADA Compliant, BAA Compliant
Description
Royal 117 Xyv Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.