
Royal 117 Yj Flush Valve 6.5 gpf, Polished Chrome, Service Sink
Mfr # 3010507
Zoro # G0193302
product price: $266.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
6.5
Valve Design
Diaphragm
Fixture Connection
Top Spud
Rough-In
24"
Standards
BAA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3010507
Zoro #
G0193302
UPC #
671254335691
Country of Origin
United States
Details
Gallons per Flush
6.5
Item
Royal 117 Yj Flush Valve
Valve Design
Diaphragm
Fixture Connection
Top Spud
Rough-In
24"
Standards
BAA Compliant
Spud Coupling
1-1/2"
Fixture Type
Service Sink
Finish
Polished Chrome
Description
Royal 117 Yj Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.