Royal 118-1.6 Flush Valve 1.6 gpf, Polished Chrome, Water Closet

  • Mfr # 3010626

  • Zoro # G0206444


product price: $833.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.6
Fixture Connection
Top Spud
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Valve Design
Diaphragm
Fixture Type
Water Closet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3010626
Zoro #
G0206444
UPC #
671254115040
Country of Origin
United States

Details

Gallons per Flush
1.6
Item
Royal 118-1.6 Flush Valve
Fixture Connection
Top Spud
Standards
ADA Compliant, cUPC Certified, BAA Compliant
Valve Design
Diaphragm
Fixture Type
Water Closet
Finish
Polished Chrome

Description

Royal 118-1.6 Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.