Zoro Homepage

ROYAL 122-1.6 Manual Flushometer

  • Mfr # 3011026

  • Zoro # G712491155


product price: $267.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished Chrome
Height
11.875 in
Length
14.125 in
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3011026
Zoro #
G712491155
UPC #
671254214347
Country of Origin
United States

Dimensions

Height
11.875 in
Length
14.125 in
Depth
4.25 in

Details

Finish
Polished Chrome

Description

ROYAL 122-1.6 Manual Flushometer


  • Flush volumes start as low as 1.28 gF/4.8 LF
  • Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended Flushvolume
  • Flushaccuracy is controlled by CID? technology, also enhancing water efficiency
  • Integrity of the product is maintained with the vandal-resistant stop cap
  • Durability is facilitated with high copper, low zinc brass castings for dezincification resistance
  • Adjustable tailpiece
  • PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
  • Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
  • Valve shall be in compliance to the applicable sections of ASSE 1037

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.