
Royal 142 9 3/4 Ldim E Flush Valve 3.5 gpf, Rough Brass, Water Closet
Mfr # 3011274
Zoro # G0201745
product price: $502.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
3.5
Valve Design
Diaphragm
Fixture Connection
Rear Spud
Standards
ADA Compliant, UPC Certified, BAA Compliant
Finish
Rough Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3011274
Zoro #
G0201745
UPC #
671254247000
Country of Origin
United States
Details
Gallons per Flush
3.5
Item
Royal 142 9 3/4 Ldim E Flush Valve
Valve Design
Diaphragm
Fixture Connection
Rear Spud
Standards
ADA Compliant, UPC Certified, BAA Compliant
Finish
Rough Brass
Fixture Type
Water Closet
Rough-In
9"
Spud Coupling
1-1/2"
Description
Royal 142 9 3/4 Ldim E Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.