Royal 150 Es 120V V500Aa 6 In
Mfr # 3911556
Zoro # G0198954
product price: $307.99
/ea
Free Shipping & Returns
Key Features
Gallons per Flush
3.5
Valve Design
Diaphragm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3911556
Zoro #
G0198954
UPC #
671254143531
Country of Origin
United States
Details
Item
Royal 150 Es 120V V500Aa 6 In
Gallons per Flush
3.5
Valve Design
Diaphragm
Description
Royal 150 Es 120V V500Aa 6 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.