Zoro Homepage

ROYAL 152-1.6 Sensor Flushometer 2-10 3/4 LDIM ESS WB

  • Mfr # 3451603

  • Zoro # G811865932


product price: $1,083.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear
Flush Mode
Single
Gallons per Flush
1.6 gpf
Basic Power Source
Hardwired
Standards
UL Certified;ADA Compliant
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3451603
Zoro #
G811865932
UPC #
671254138766
Country of Origin
United States

Dimensions

Height
24"
Width
9.25 in
Depth
4.25 in
Length
26.25 in

Details

Fixture Connection
Rear
Flush Mode
Single
Gallons per Flush
1.6 gpf
Basic Power Source
Hardwired
Standards
UL Certified;ADA Compliant
Finish
Rough Brass
Fixture Mount
Floor
Material
Valve Body: Semi-red Brass
Pressure Range
15-80 psi

Description

Flush volumes start as low as 1.28 gpf/4.8 Lpf Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents toilet from exceeding intended flush volume Flush accuracy is controlled by CID technology, also enhancing water efficiency Integrity of the product is maintained with the vandal-resistant stop cap Durability is facilitated with high copper, low zinc brass castings for dezincification resistance Adjustable tailpiece Wall Box ready PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.