Zoro Homepage

Royal 186-1 1 In Stop W/ V600Aa 15In.

  • Mfr # 3912652

  • Zoro # G0225049


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3912652
Zoro #
G0225049
UPC #
671254346697
Country of Origin
United States

Details

Item
Royal 186-1 1 In Stop W/ V600Aa 15In.
Gallons per Flush
1
Valve Design
Diaphragm

Description

Royal 186-1 1 In Stop W/ V600Aa 15In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.