
ROYAL 186-1 Sensor Flushometer ESS PVDPB
Mfr # 3452605
Zoro # G511865904
product price: $1,677.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1 gpf
Spud Coupling
0.75"
Basic Power Source
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3452605
Zoro #
G511865904
UPC #
671254221208
Country of Origin
United States
Dimensions
Height
11.5"
Length
14.13 in
Width
11.88 in
Depth
4.25 in
Details
Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1 gpf
Spud Coupling
0.75"
Basic Power Source
Hardwired
Fixture Mount
Wall
Finish
Polished Brass
Material
Valve Body: Semi-red Brass
Standards
UL Certified;ADA Compliant
Pressure Range
15-80 psi
Description
Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume. Flush accuracy is controlled by CID technology, also enhancing water efficiency. Integrity of the product is maintained with the vandal-resistant stop cap . Durability is facilitated with high copper, low zinc brass castings for dezincification resistance. Adjustable tailpiece . PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass. Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.