Zoro Homepage

ROYAL 186-1 Sensor Flushometer ESS PVDSF

  • Mfr # 3452607

  • Zoro # G811865918


product price: $1,677.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1 gpf
Basic Power Source
Hardwired
Fixture Mount
Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3452607
Zoro #
G811865918
UPC #
671254220515
Country of Origin
United States

Dimensions

Height
11.5"
Length
14.13 in
Depth
4.25 in
Width
11.88 in

Details

Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1 gpf
Basic Power Source
Hardwired
Fixture Mount
Wall
Finish
Brushed Stainless
Color
Silver
Material
Valve Body: Semi-red Brass
Standards
UL Certified;ADA Compliant
Pressure Range
15-80 psi

Description

Water conservation is aided by the ADA-compliant, non-hold-open handle, which prevents urinal from exceeding intended flush volume. Flush accuracy is controlled by CID technology, also enhancing water efficiency. Integrity of the product is maintained with the vandal-resistant stop cap . Durability is facilitated with high copper, low zinc brass castings for dezincification resistance. Adjustable tailpiece . PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass. Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass. Valve shall be in compliance to the applicable sections of ASSE 1037.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.