Zoro Homepage

Royal 186 Ess 1 In Stop Flush Valve, Valve Design: Diaphragm

  • Mfr # 3452601

  • Zoro # G0229230


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
1.5
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3452601
Zoro #
G0229230
UPC #
671254110656
Country of Origin
United States

Details

Item
Royal 186 Ess 1 In Stop Flush Valve
Gallons per Flush
1.5
Valve Design
Diaphragm

Description

Royal 186 Ess 1 In Stop Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.