Zoro Homepage

ROYAL 190-1.5 Sensor Flushometer 2-10 3/4 LDIM ESS

  • Mfr # 3453001

  • Zoro # G811865864


product price: $682.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear
Flush Mode
Single
Gallons per Flush
1.5 gpf
Basic Power Source
Hardwired
Material
Valve Body: Semi-red Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3453001
Zoro #
G811865864
UPC #
671254138582
Country of Origin
United States

Dimensions

Width
11.88 in
Height
14.5"
Length
14.13 in
Depth
4.25 in

Details

Fixture Connection
Rear
Flush Mode
Single
Gallons per Flush
1.5 gpf
Basic Power Source
Hardwired
Material
Valve Body: Semi-red Brass
Pressure Range
15-80 psi
Standards
UL Certified;ADA Compliant
Finish
Rough Brass
Fixture Mount
Wall

Description

Flush volumes start as low as a pint of water Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume Flush accuracy is controlled by CID technology, also enhancing water efficiency Durability is facilitated with high copper, low zinc brass castings for dezincification resistance Adjustable tailpiece PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.