
ROYAL 192-1.5 Sensor Flushometer 2-10 3/4 LDIM ESS
Mfr # 3453021
Zoro # G711865865
product price: $821.99
/ea
Free Shipping & Returns
Key Features
Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1.5 gpf
Spud Coupling
1.25"
Basic Power Source
Hardwired
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3453021
Zoro #
G711865865
UPC #
671254138520
Country of Origin
United States
Dimensions
Width
11.88 in
Length
14.13 in
Height
14.5"
Depth
4.25 in
Details
Fixture Connection
Top
Flush Mode
Single
Gallons per Flush
1.5 gpf
Spud Coupling
1.25"
Basic Power Source
Hardwired
Standards
UL Certified;ADA Compliant
Pressure Range
15-80 psi
Fixture Mount
Wall
Finish
Rough Brass
Material
Valve Body: Semi-red Brass
Description
Flush volumes start as low as a pint of water Water conservation is aided by the ADA-compliant, non-hold-open handle, which, prevents urinal from exceeding intended flush volume Flush accuracy is controlled by CID technology, also enhancing water efficiency Durability is facilitated with high copper, low zinc brass castings for dezincification resistance Adjustable tailpiece PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.