Zoro Homepage

Royal 603 Es 24V V500Aa 6 In Flush Valve

  • Mfr # 3918116

  • Zoro # G0234365


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Gallons per Flush
3.5
Valve Design
Diaphragm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3918116
Zoro #
G0234365
UPC #
671254121560
Country of Origin
United States

Details

Gallons per Flush
3.5
Item
Royal 603 Es 24V V500Aa 6 In Flush Valve
Valve Design
Diaphragm

Description

Royal 603 Es 24V V500Aa 6 In Flush Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.