Zoro Homepage

ROYAL 9603 Manual Flushometer E

  • Mfr # 3918174

  • Zoro # G711865889


product price: $352.99
/ea
Free Shipping & Returns

Key Features

Fixture Connection
Rear
Flush Mode
Single
Gallons per Flush
3.5 gpf
Spud Coupling
1.5"
Depth
4.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3918174
Zoro #
G711865889
UPC #
671254307643
Country of Origin
Unknown

Dimensions

Depth
4.25 in
Length
14.13 in
Height
16"
Width
11.88 in

Details

Fixture Connection
Rear
Flush Mode
Single
Gallons per Flush
3.5 gpf
Spud Coupling
1.5"
Valve Design
Diaphragm
Standards
UPC Certified
Finish
Rough Brass
Fixture Mount
Wall
Pressure Range
15-80 psi
Material
Valve Body: Semi-red Brass

Description

Royal, Regal and Sloan Prison Flushometers feature all the performance benefits of standard concealed, diaphragm model Flushometers with added durability to withstand rough environments Flush volumes as low as 1.28 gpf/4.8 Lpf meet water-efficiency goals Choose from Flushometers intended for use with stainless-steel fixtures from various manufacturers Diaphragm, handle packing, stop seat and vacuum breaker molded from PERMEX rubber compound for chloramine resistance Vandal-proof, push button operation with ADA-compliant fixture wall or panel-mount actuator options on select models Non-hold-open feature keeps fixture from surpassing intended water consumption Adjustable tailpiece accommodates various installations PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass Valve shall be in compliance to the applicable sections of ASSE 1037.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.