
ROYAL Bed Pan Washer 1020 4 3/4 LDIM L3 WB
Mfr # 3017323
Zoro # G711865872
product price: $1,317.99
/ea
Free Shipping & Returns
Key Features
Spud Coupling
1.5"
Pressure Range
15-80 psi
Standards
UPC Certified
Valve Design
Diaphragm
Fixture Connection
Top
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3017323
Zoro #
G711865872
UPC #
671254215139
Country of Origin
United States
Details
Spud Coupling
1.5"
Pressure Range
15-80 psi
Standards
UPC Certified
Valve Design
Diaphragm
Fixture Connection
Top
Gallons per Flush
3.5 gpf
Finish
Polished Chrome
Flush Mode
Single
Description
- •exposed water closet, diaphragm model Flushmeter is intended for floor-mounted or wall-hung top spud bowls
- •Operates by means of a metal oscillating, non-hold-open handle with a triple seal handle packing to ensure water conservation
- •Presents a leaner, more aesthetic installation, reducing Ossible bacteria growth on hidden and hard-to-reach surfaces found on other bedpan washer units
- •Eliminates the need for unsanitary hose sprays, as well as the additional housekeeping that hoses require and the Otential for patient slippage
- •Valve body, stop body, diverter body and diverter pivot made from brass casting using semi-red brass for durability and long life
- •PERMEX synthetic rubber diaphragm with Dual Filtered Fixed Bypass
- •Valve body, Cover, Tailpiece and Control Stop shall be in compliance with ASTM Alloy Classification for Semi-Red Brass
- •Valve shall be in compliance to the applicable sections of ASSE 1037
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.