Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Royal Bpw 1150-1.28 Polished Chrome, Manual, Water Closet

  • Mfr # 3019721

  • Zoro # G1360459


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Includes
Adjustable Tailpiece
Fixture Type
Water Closet
Fixture Connection
Top
Rough-In
26.5 in
Flush Mode
Manual
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3019721
Zoro #
G1360459
UPC #
671254397774
Country of Origin
United States

Details

Item
Royal Bpw 1150-1.28
Includes
Adjustable Tailpiece
Fixture Type
Water Closet
Fixture Connection
Top
Rough-In
26.5 in
Flush Mode
Manual
Spud Coupling
1.5 in
Valve Design
Diaphragm
Pressure Range
15 to 80 psi
Finish
Polished Chrome
Standards
cUPC certified, LEED
Mounting Position
Floor
Exposed/Concealed
Exposed

Description

Royal Bpw 1150-1.28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.