Zoro Homepage

Royal Flange Kit, 1 1/2 In

  • Mfr # A1010A

  • Zoro # G3482717


product price: $42.05
/ea

Key Features

Size
1-1/2"
Material
Rubber
Fits Brand
Sloan
For Use With
Mfr. No. Royal 110, Royal 111, Royal 111-1.28, Royal 116, Royal 116 1.6
Includes
Spud Coupling Assembly, Handle Gasket, Handle Coupling
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A1010A
Zoro #
G3482717
UPC #
671254124424
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
Mcr4004Ca 4 I/O Contr Mod 4Pa00400
Material
Rubber
Fits Brand
Sloan
For Use With
Mfr. No. Royal 110, Royal 111, Royal 111-1.28, Royal 116, Royal 116 1.6
Includes
Spud Coupling Assembly, Handle Gasket, Handle Coupling
Product Type
Spud Coupling Assembly
Compatible Series
Royal(R)
Compatible Brand
Sloan
Compatible Product Type
Toilets
Compatible SubBrand
Flush Valves

Description

Royal Flange Kit, Size 1 1/2 In, For Use With 5P009, 4LW39, 1EPE2 , 5P011, 4LW40, Includes Spud Coupling Assembly, Handle Gasket, Handle Coupling

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.