Zoro Homepage

Sensor 110-120 V, Chrome, Chrome

  • Mfr # 3366051

  • Zoro # G511865928


product price: $1,138.99
/ea
Free Shipping & Returns

Key Features

Dryer Activation
Sensor
Color
Chrome
Voltage
110-120 V
Width
12 in
Depth
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3366051
Zoro #
G511865928
UPC #
671254266438
Country of Origin
United States

Dimensions

Width
12 in
Depth
9.5 in

Details

Dryer Activation
Sensor
Color
Chrome
Voltage
110-120 V
Standards
EPD Certified;UL Certified
Finish
Chrome

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.