Sensor 4" Mount, 3 Hole Low Arc Bathroom Faucet, Polished chrome

  • Mfr # ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT

  • Zoro # G8528158


product price:  $846.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Height
3-5/8"
Application
Commercial
Finish
Chrome
Number of Holes
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ETF-600-PLG-TEE-CP-0.5GPM-MLM-IR-FCT
Zoro #
G8528158
UPC #
671254468429
Country of Origin
China

Dimensions

Height
3-5/8"
Spout Length
4 9/16 in
Manufacturers Warranty Length
3 yr
Spout Height
3 5/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
3/4 in
Overall Width
6 5/16 in
For Mounting Hole Diameter - Minimum
1 1/4 in
For Surface Thickness - Maximum
3/4 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Spout Outlet Height
2 3/16 in
Spout Height - Maximum
3 5/8 in

Details

Material
Brass
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Number of Holes
3
ADA Compliant
Yes
Connection
3/8" Compression
Valve Type
Solenoid
CEC Compliant
CEC Compliant
Voltage
120V AC
Faucet Finish
Chrome
Drain Type
None
Replacement Cartridge
None
Temp. Control
Yes
Number of Handles
0
Flow Rate
0.5 gpm
ADA Compliance
ADA Compliant
Flow Outlet Type (Faucet)
Laminar
Faucet Type
Bathroom Sink Faucet
Standards
cUPC, UL Certified
Mounting Hole Center to Center
4"
Vandal Resistant Features
Vandal Resistant Outlet
Residential / Commercial
Commercial
Body Material
Brass
Flow Outlet Type - Faucet
Laminar
Amps
2 A
Series
Optima
Faucet Operation
Sensor
Sensor Range
1 in to 14 in
Faucet Handle Type
None
Commercial / Residential
Commercial
Faucet Spout Shape
Low Arc
Power Source
Plug-In
Mounting Type - Faucet
Deck
Ligature Resistant
No
Includes
Quick Connect Fittings, Solenoid Assembly
Battery Charger CEC Compliant
CEC Compliant
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Features
Bluetooth Compatible
Mounting Type
Single-Hole Mount
Flow Outlet Type
Vandal Resistant Spray
Faucet Body Material
Brass
Temperature Control
Adjustable Temperature
Spout Reach
4 9/16 in
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
4 in
Valve Type - Faucets
Solenoid Valve
Sensor Type
Self-Adjusting
Time Out
30 sec
Includes Transformer
Transformer Included
Includes Handle
Handle Not Included
Spout Shape
Arc
Mounting Hole Center-to-Center Distance - Minimum
4 in
Vandal Resistance
Vandal-Resistant Outlet
CEC Compliance
CEC Compliant
Flow Type
Laminar
Ligature Resistance
Not Ligature-Resistant
For Location
Bathroom
Compatible Cartridge Manufacturer Part Number
None
Current
2 A
Number of Mounting Holes
2
Flow Rate - Maximum
0.5 gpm
Warranty
3 yr
Sensor Range - Minimum
4 in
Mounting Hole Center-to-Center Distance - Maximum
4 in
Product Type
Sensor Faucet
Operation Method
Motion Sensor
Temperature Control Method
Back-Check Tee
Sensor Range - Maximum
5 in

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 3, Mounting Hole Center to Center 4 In., Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Plug-In, Voltage 120VAC, 2.00A Amps, Spout Length 4-9/16 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Faucet Finish Chrome, Height 3-5/8 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.