Sensor-Activated, Commercial Kitchen Faucet
Mfr # ETF700-4-BOX-BDM-CP-2.2-GPM-LAM-S-FCT
Zoro # G0204152
product price: $977.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
2.20 gpm
Mounting Type
Deck Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETF700-4-BOX-BDM-CP-2.2-GPM-LAM-S-FCT
Zoro #
G0204152
UPC #
-
Country of Origin
China
Details
Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
2.20 gpm
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial
Description
Item Etf700 S 4 B Bdm Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.