Sensor-Activated, Commercial Kitchen Faucet

  • Mfr # ETF770-4-B0X-BDM-CP-2.2-GPM-LAM-FCT

  • Zoro # G0204782


product price: $796.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
2.20 gpm
Mounting Type
Deck Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ETF770-4-B0X-BDM-CP-2.2-GPM-LAM-FCT
Zoro #
G0204782
UPC #
-
Country of Origin
China

Details

Finish
Chrome Plated
Faucet Operation
Sensor-Activated
ADA Compliant
Yes
Flow Rate
2.20 gpm
Mounting Type
Deck Mount
Item
Kitchen Faucet
Residential / Commercial
Commercial

Description

Item Etf770 4 B Bdm Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.