Zoro Homepage

Sensor Bathroom Sensor Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # EBF-85-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT

  • Zoro # G8529567


product price: $949.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
5-3/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EBF-85-4-BAT-TEE-CP-0.5GPM-MLM-IR-FCT
Zoro #
G8529567
UPC #
671254468351
Country of Origin
China

Dimensions

Height
5-3/4"
Manufacturers Warranty Length
3 yr
Spout Length
5 1/8 in
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
5 3/4 in
Overall Width
6 9/32 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Maximum
1 1/2 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 1/4 in
Spout Height - Maximum
5 3/4 in

Details

Faucet Operation
Sensor
Material
Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Low Arc
Item
Bathroom Sensor Faucet
Number of Handles
0
Body Material
Brass
Voltage
120V AC
Flow Outlet Type
Vandal Resistant Spray
Faucet Handle Type
None
Mounting Type - Faucet
Deck
Ligature Resistant
No
Includes
Quick Connect Fittings
Faucet Type
Bathroom Sink Faucet
Vandal Resistant Features
Vandal Resistant Outlet
Flow Outlet Type (Faucet)
Laminar
Battery Charger CEC Compliant
CEC Compliant
Valve Type
Solenoid
CEC Compliant
CEC Compliant
Series
Optima
Amps
2 A
Residential / Commercial
Commercial
Faucet Finish
Chrome
Commercial / Residential
Commercial
Power Source
Battery
Standards
cUPC, UL Certified
ADA Compliance
ADA Compliant
Temp. Control
Yes
Connection
3/8" Compression
Drain Type
None
Replacement Cartridge
None
Sensor Range
1 in to 8 in
Flow Outlet Type - Faucet
Laminar
Green Certification or Other Recognition
California Energy Commission (CEC) Certified
Faucet Body Material
Brass
Temperature Control
Adjustable Temperature
Spout Reach
5 1/8 in
Faucet Activation
Motion Sensor
Valve Type - Faucets
Solenoid Valve
Max. Mounting Hole Center Distance
Single Hole
Sensor Type
Self-Adjusting
CEC Compliance
CEC Compliant
Includes Batteries
Batteries Included
Time Out
30 sec
Compatible Cartridge Manufacturer Part Number
None
Warranty
3 yr
Current
2 A
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Includes Handle
Handle Not Included
Number of Mounting Holes
1
Flow Type
Laminar
Spout Shape
Arc
Sensor Range - Minimum
4 in
Operation Method
Motion Sensor
Includes Transformer
Transformer Not Included
Temperature Control Method
Back-Check Tee
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
Sensor Range - Maximum
5 in
Flow Rate - Maximum
0.5 gpm

Description

Bathroom Faucet, Faucet Operation Sensor, Number of Handles 0, Faucet Handle Type None, Connection 3/8 In. Compression, 0.50 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center Center Hole Only, Body Material Brass, Faucet Spout Shape Low Arc, ADA Compliant Yes, Drain Type None, Mounting Type - Faucet Surface, Power Source Battery, Voltage 120VAC, 2.00A Amps, Spout Length 5-1/8 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Faucet Finish Chrome, Height 5-3/4 In.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.