Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Bathroom Sensor Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # EFX275.000.0000

  • Zoro # G5284456


product price: $1,018.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Material
Die Cast Metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Height
6-15/32"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX275.000.0000
Zoro #
G5284456
UPC #
671254391321
Country of Origin
Switzerland

Dimensions

Height
6-15/32"
Connection Size
3/8" Compression
Spout Length
5 7/32 in
Manufacturers Warranty Length
3 yr
Overall Height
6-15/32"
Water Inlet Connection Size
3/8 in
Max. Installation Surface Thickness
1 1/2 in
Spout Height
6 15/32 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Height - Maximum
6 15/32 in
For Mounting Hole Diameter - Minimum
1 3/16 in
For Surface Thickness - Maximum
1 1/2 in
Spout Outlet Height
3 1/2 in
Inlet Connection Size
3/8 in

Details

Faucet Operation
Sensor
Material
Die Cast Metal
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Faucet Spout Shape
Angled Straight
Item
Bathroom Sensor Faucet
Number of Handles
0
Body Material
Cast Zinc
Voltage
6V DC
Flow Outlet Type
Laminar
Drain Type
None
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Green Certification or Other Recognition
WaterSense Certified
ADA Compliance
ADA Compliant
Includes
(4) AA Alkaline Battery
Amps
2 A
Sensor Lead
Infrared
Faucet Handle Type
None
Residential / Commercial
Commercial
Series
BASYS
Faucet Type
Bathroom Sink Faucet
Connection
3/8" Compression
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Commercial / Residential
Commercial
Sensor Range
4 in to 5 in
Battery Charger CEC Compliant
CEC Compliant
Faucet Spout
Standard
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Power Source
Solar
Flow Outlet Type (Faucet)
Laminar
Replacement Cartridge
None
CEC Compliant
CEC Compliant
Mounting Type - Faucet
Deck
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Valve Type
Compression
Temp. Control
No
Vandal Resistant Features
Vandal Resistant Outlet
Faucet Finish
Chrome
Type
Electronic
Water Inlet Connection Type
Push in Compression
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Zinc
Spout Reach
5 7/32 in
Faucet Activation
Motion Sensor
Valve Type - Faucets
Hot/Cold Cartridge
Temperature Control
Non-Adjustable Temperature
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Ligature Resistance
Not Ligature-Resistant
Inlet Connection Type
Compression
Sensor Range - Minimum
4 in
Includes Handle
Handle Not Included
Time Out
10 sec
Water Supply Type
Hot and Cold Lines
For Location
Bathroom
Vandal Resistance
Vandal-Resistant Outlet
Flow Type
Laminar
Warranty
3 yr
Product Type
Sensor Faucet
CEC Compliance
CEC Compliant
Spout Shape
Angled Straight
Flow Rate - Maximum
0.5 gpm
Current
2 A
Includes Batteries
Batteries Included
Sensor Range - Maximum
5 in
Temperature Control Method
Back-Check Tee
Number of Mounting Holes
1
Compatible Cartridge Manufacturer Part Number
None
Operation Method
Motion Sensor

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Solar and Battery Powered, Voltage 6VDC, 2 AC Amps, Spout Length 5-7/32 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 6-15/32 In., Flow Outlet Type Laminar

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.