Sensor-operated 1 Hole Bathroom Faucet, Polished chrome

  • Mfr # EBF187-4-BAT-BDM-CP-0.5-GPM-MLM-FCT

  • Zoro # G1067641


product price:  $980.99
/ea
Free Shipping & Returns

Key Features

Finish
Polished chrome
Overall Height
5 3/4"
Compliance
ASME A112. 18.1M
Sensor Lead
Electronic
Power Source
24VAC, 50/60 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EBF187-4-BAT-BDM-CP-0.5-GPM-MLM-FCT
Zoro #
G1067641
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 3/4"

Details

Finish
Polished chrome
Item
Etf880 4 Lt Bdm Cp Faucet
Compliance
ASME A112. 18.1M
Sensor Lead
Electronic
Power Source
24VAC, 50/60 Hz
Sensor Range
1 to 8"
Handle Type
Sensor Operated (Hands Free)
ADA Compliant
Yes
Type
Elect Faucet
Basic Material
Brass
System of Measurement
Inch
Number of Holes
1
Number of Handles
0
Standards
ASME A112. 18.1M
Mounting
Deck Mounted
Flow Outlet Type
Pressure Compensating
Features
Commercial Grade Faucet, ADA Compliant, Cast Brass Spout, Quick
Mounting Type
4" Centerset
Sensor Type
Infrared
CEC Compliant
CEC Compliant
ADA Compliance
Yes
Flow Rate - Maximum
0.5 gpm
Product Type
Faucet

Description

Item Etf880 4 Lt Bdm Cp Faucet

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.