Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sensor Sensor Faucet, Single Hole Mount, Chrome 1 Hole

  • Mfr # EAF200-P-ISM

  • Zoro # G0599965


product price: $972.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF200-P-ISM
Zoro #
G0599965
UPC #
-
Country of Origin
Romania

Dimensions

Overall Width
2 1/16 in
For Mounting Hole Diameter - Minimum
1 3/16 in

Details

Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Application
Commercial
Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Number of Handles
0
Body Material
Brass
Voltage
6VDC
Flow Outlet Type
Aerated
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Mounting Type - Faucet
Deck
Residential / Commercial
Commercial
Power Source
Hardwired
ADA Compliance
ADA Compliant
Series
Optima
Sensor Type
Self-Adjusting
Time Out
30 sec
Spout Shape
Straight
Includes Transformer
Transformer Not Included
Includes Handle
Handle Not Included
Flow Type
Aerated
Ligature Resistance
Not Ligature-Resistant
Product Type
Sensor Faucet
For Location
Bathroom
Water Supply Type
Hot and Cold Lines
Operation Method
Motion Sensor
Temperature Control Method
Integrated Side Mixing Valve
Number of Mounting Holes
1
Flow Rate - Maximum
0.5 gpm

Description

Eaf200Pism Cp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.