
Sensor Sensor Faucet, Single Hole Mount, Chrome 1 Hole
Mfr # ETF880-4-PLG-CP-0.5-GPM-FCT
Zoro # G0600139
product price: $782.99
/ea
Free Shipping & Returns
Key Features
Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ETF880-4-PLG-CP-0.5-GPM-FCT
Zoro #
G0600139
UPC #
-
Country of Origin
China
Details
Faucet Operation
Sensor
Material
Cast Brass
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Mounting Type
Single-Hole Mount
ADA Compliant
Yes
Finish
Chrome
Flow Rate
0.5 gpm
Item
Sensor Faucet
Number of Handles
0
Body Material
Brass
Voltage
6VDC - 24VAC
Flow Outlet Type
Laminar
Flow Outlet Type (Faucet)
Spray
Connection
3/8" Compression
Mounting Type - Faucet
Deck
Flow Outlet Type - Faucet
Spray
Valve Type
Solenoid
Residential / Commercial
Commercial
Flow Rate - Maximum
0.5 gpm
Product Type
Sensor Faucet
Spout Shape
Arc
Flow Type
Spray
Number of Mounting Holes
1
Description
Etf880 4 P Cp Faucet
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.