Zoro Homepage

Sensor Sensor Faucet, Single Hole Mount, Polished Chrome 1 Hole

  • Mfr # EAF150

  • Zoro # G0599938


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Finish
Polished Chrome
Flow Rate
1.5 gpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EAF150
Zoro #
G0599938
UPC #
-
Country of Origin
Romania

Details

Faucet Operation
Sensor
Mounting Hole Center to Center
Single Hole
Number of Holes
1
Finish
Polished Chrome
Flow Rate
1.5 gpm
Item
Sensor Faucet
Number of Handles
0
Body Material
Cast Metal
Mounting Type - Faucet
Single Hole
Flow Outlet Type - Faucet
Aerated
Flow Outlet Type (Faucet)
Aerated
Faucet Finish
Polished Chrome
Power Source
Battery
Flow Type
Aerated
Number of Mounting Holes
1
Spout Shape
Arc
Flow Rate - Maximum
1.5 gpm
Product Type
Sensor Faucet

Description

Eaf150 Cp Iq

Restrictions

Hazardous material
This item has been restricted from sale in the following states: MA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.