Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX150.000.0000

  • Zoro # G5284526


product price: $1,017.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
10"
Application
Commercial
Finish
Chrome
Mounting Type - Faucet
Deck
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX150.000.0000
Zoro #
G5284526
UPC #
671254395947
Country of Origin
Switzerland

Dimensions

Height
10"
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Spout Length
6 1/16 in
Overall Height
10"
Max. Installation Surface Thickness
1 1/2 in
Spout Height
10 in
Water Inlet Connection Size
3/8 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Height - Maximum
10 in
Inlet Connection Size
3/8 in
For Surface Thickness - Maximum
1 1/2 in
For Mounting Hole Diameter - Minimum
1 3/16 in
Spout Outlet Height
6 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Mounting Type - Faucet
Deck
Flow Outlet Type
Laminar
Mounting Type
Single-Hole Mount
ADA Compliance
ADA Compliant
Number of Handles
0
Voltage
6V DC
Faucet Spout
Standard
Number of Holes
1
Mounting Hole Center to Center
Single Hole
Sensor Range
4 in to 5 in
Replacement Cartridge
None
Faucet Operation
Sensor
Flow Rate
0.5 gpm
Faucet Finish
Chrome
Series
BASYS
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
Faucet Type
Bathroom Sink Faucet
Temp. Control
No
Battery Charger CEC Compliant
CEC Compliant
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
ADA Compliant
Yes
Connection
3/8" Compression
Green Certification or Other Recognition
WaterSense Certified
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Drain Type
None
Flow Outlet Type (Faucet)
Laminar
Amps
2 A
Faucet Spout Shape
Angled Straight
Flow Outlet Type - Faucet
Laminar
Ligature Resistant
No
Faucet Handle Type
None
Body Material
Cast Zinc
Valve Type
Compression
Vandal Resistant Features
Vandal Resistant Outlet
Residential / Commercial
Commercial
Sensor Lead
Infrared
Power Source
Battery
Includes
(4) AA Alkaline Battery
CEC Compliant
CEC Compliant
Commercial / Residential
Commercial
Type
Electronic
Valve Type - Faucets
Hot/Cold Cartridge
Faucet Activation
Motion Sensor
Max. Mounting Hole Center Distance
Single Hole
Faucet Body Material
Cast Zinc
Water Inlet Connection Type
Push in Compression
Temperature Control
Non-Adjustable Temperature
Spout Reach
6 1/16 in
Sensor Type
Self-Adjusting
Material of Construction
Zinc Die Cast
Outlet Type
Laminar
Sensor Range - Minimum
4 in
Includes Batteries
Batteries Included
Inlet Connection Type
Compression
Flow Type
Laminar
CEC Compliance
CEC Compliant
Sensor Range - Maximum
5 in
Temperature Control Method
Back-Check Tee
Number of Mounting Holes
1
Time Out
10 sec
Current
2 A
Ligature Resistance
Not Ligature-Resistant
Operation Method
Motion Sensor
Includes Handle
Handle Not Included
For Location
Bathroom
Warranty
3 yr
Product Type
Sensor Faucet
Flow Rate - Maximum
0.5 gpm
Water Supply Type
Hot and Cold Lines
Vandal Resistance
Vandal-Resistant Outlet
Compatible Cartridge Manufacturer Part Number
None
Spout Shape
Angled Straight

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 6-1/16 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 10 In., Flow Outlet Type Laminar, Temp. Control None

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.