Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome
Mfr # EFX150.500.0000
Zoro # G5284517
product price: $1,012.99
/ea
Free Shipping & Returns
Key Features
Material
Die Cast Metal
Height
10"
Application
Commercial
Finish
Chrome
Flow Outlet Type
Laminar
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EFX150.500.0000
Zoro #
G5284517
UPC #
671254398764
Country of Origin
Switzerland
Dimensions
Height
10"
Connection Size
3/8" Compression
Overall Height
10"
Manufacturers Warranty Length
3 yr
Spout Length
6 1/16 in
Max. Installation Surface Thickness
1 1/2 in
Water Inlet Connection Size
3/8 in
Spout Height
10 in
Hose Length
13"
Overall Width
2 1/4 in
For Mounting Hole Diameter - Minimum
1 3/16 in
Spout Outlet Height
6 in
Inlet Connection Size
3/8 in
Spout Height - Maximum
10 in
For Surface Thickness - Maximum
1 1/2 in
Description
Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 0.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Battery, Voltage 6VDC, 2 AC Amps, Spout Length 6-1/16 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 10 In., Flow Outlet Type Laminar
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.