Zoro Homepage

Sensor Single Hole Mount, 1 Hole Angled Straight Bathroom Faucet, Polished chrome

  • Mfr # EFX175.502.0000

  • Zoro # G5284325


product price: $1,141.99
/ea
Free Shipping & Returns

Key Features

Material
Die Cast Metal
Height
10"
Application
Commercial
Finish
Chrome
Temp. Control
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EFX175.502.0000
Zoro #
G5284325
UPC #
671254391253
Country of Origin
Switzerland

Dimensions

Height
10"
Spout Length
6 1/16 in
Overall Height
10"
Connection Size
3/8" Compression
Manufacturers Warranty Length
3 yr
Max. Installation Surface Thickness
1 1/2 in
Spout Height
10 in
Water Inlet Connection Size
3/8 in
Hose Length
13"
Overall Width
2 1/4 in
Spout Outlet Height
6 in
Inlet Connection Size
3/8 in
For Mounting Hole Diameter - Minimum
1 3/16 in
Spout Height - Maximum
10 in
For Surface Thickness - Maximum
1 1/2 in

Details

Material
Die Cast Metal
Application
Commercial
Finish
Chrome
Item
Bathroom Sensor Faucet
Temp. Control
Yes
Replacement Cartridge
None
Amps
2 A
Faucet Finish
Chrome
Faucet Spout Shape
Angled Straight
Body Material
Cast Zinc
CEC Compliant
Non CEC Compliant
Drain Type
None
Mounting Type
Single-Hole Mount
Battery Charger CEC Compliant
Non CEC Compliant
ADA Compliance
ADA Compliant
Green Environmental Attribute
Faucet Flow Rate 1.5 gpm Or Less
ADA Compliant
Yes
Valve Type
Compression
Power Source
Solar
Flow Outlet Type
Aerated
Includes
(4) AA Alkaline Battery
Green Certification or Other Recognition
WaterSense Certified
Residential / Commercial
Commercial
Mounting Type - Faucet
Deck
Ligature Resistant
No
Vandal Resistant Features
Vandal Resistant Outlet
Sensor Lead
Infrared
Compliance
ASME A112.18.1M, CSA B125.1, California Health and Safety Code 116875 (AB 1953-2006), Vermont Bill S.152, NSF/ANSI 372 Low Lead Content Certified to NSF/ANSI 61, Section 9 by CSA, ADA ANSI/ICC A117.1
Series
BASYS
Flow Outlet Type (Faucet)
Aerated
Faucet Spout
Standard
Standards
AB1953, ANSI A117.1, ASME A112.18.1/CSA B125.1, NSF 372, NSF 61/9
Faucet Operation
Sensor
Sensor Range
4 in to 5 in
Faucet Type
Bathroom Sink Faucet
Mounting Hole Center to Center
Single Hole
Flow Rate
1.5 gpm
Commercial / Residential
Commercial
Connection
3/8" Compression
Flow Outlet Type - Faucet
Aerated
Number of Handles
0
Number of Holes
1
Voltage
6V DC
Faucet Handle Type
None
Type
Electronic
Valve Type - Faucets
Hot/Cold Cartridge
Spout Reach
6 1/16 in
Faucet Body Material
Cast Zinc
Water Inlet Connection Type
Push in Compression
Temperature Control
Adjustable Temperature
Max. Mounting Hole Center Distance
Single Hole
Faucet Activation
Motion Sensor
Material of Construction
Zinc Die Cast
Sensor Type
Self-Adjusting
Outlet Type
Aerated
Includes Batteries
Batteries Included
Warranty
3 yr
Number of Mounting Holes
1
Sensor Range - Minimum
4 in
Operation Method
Motion Sensor
Vandal Resistance
Vandal-Resistant Outlet
Flow Rate - Maximum
1.5 gpm
Product Type
Sensor Faucet
Sensor Range - Maximum
5 in
Water Supply Type
Hot and Cold Lines
CEC Compliance
Not CEC Compliant
Flow Type
Aerated
Spout Shape
Angled Straight
Includes Handle
Handle Not Included
Compatible Cartridge Manufacturer Part Number
None
Inlet Connection Type
Compression
Ligature Resistance
Not Ligature-Resistant
Current
2 A
Time Out
10 sec
Temperature Control Method
Integrated Side Mixing Valve
For Location
Bathroom

Description

Bathroom Faucet, Faucet Operation Sensor, Handle Type Sensor, Connection 3/8 In. Compression, 1.5 gpm Flow Rate, Number of Holes 1, Mounting Hole Center to Center 1 In., Body Material Zinc Die Cast, Faucet Spout Standard, ADA Compliant Yes, Drain Type None, Mounting Type Deck, Power Source Solar and Battery Powered, Voltage 6VDC, 2 AC Amps, Spout Length 6-1/16 In., Sensor Range 4 In. to 5 In., Valve Type Solenoid, Finish Chrome, Overall Height 10 In., Flow Outlet Type Aerated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.